Shop All Specialty Switches
Corcom
PM000DM6E=C7111
Mfr # PM000DM6E
Zoro # G600985193
Sold in multiples of 2 for $90.30
$90.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With P Series
- Filter Type Power Entry Module
- Switch Type DPST
- Input Type IEC
- Filtered Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PM000DM6E
- Zoro # G600985193
- Country of Origin China
- Category Specialty Switches
Details
For Use With | P Series |
Filter Type | Power Entry Module |
Switch Type | DPST |
Input Type | IEC |
Filtered | Yes |
Input Voltage Select | Single AC |
Panel Thickness Range (mm) | .7874 to 2 |
Operating Temperature Range (°C) | -10 to 40 |
Shield Style | Complete Can |
Voltage (Max) (VAC) | 250 |
Mount Style | Mounting Ears (Vertical) |
Mount Angle | Vertical |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Fuse Options | Dual |
Output Type | .187" FASTON |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Type of Connector | IEC 60320-1 C-14 |
Current Rating (A) | 6 |
Voltage Selection | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- LUTRON Lighting Dimmer, Rocker/Slide, Almond (SCL-153P-AL)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB5AVG4)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- WEIL MCLAIN 510300014 Swch-S Set@240 F 8 F (510300014)
- TP-LINK 5 Port Gigabit Switch, TLSG1005D (TL-SG1005D)
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- Corcom Specialty Switches