Shop All Specialty Switches
Corcom
PM000DM3E=C7110
Mfr # PM000DM3E
Zoro # G200985340
Sold in multiples of 2 for $75.58
$75.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With P Series
- Shield Style Complete Can
- Panel Thickness Range (mm) .7874 to 2
- Voltage (Max) (VAC) 250
- Mount Style Mounting Ears (Vertical)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PM000DM3E
- Zoro # G200985340
- Country of Origin China
- Category Specialty Switches
Details
For Use With | P Series |
Shield Style | Complete Can |
Panel Thickness Range (mm) | .7874 to 2 |
Voltage (Max) (VAC) | 250 |
Mount Style | Mounting Ears (Vertical) |
Output Type | .187" FASTON |
Operating Temperature Range (°C) | -10 to 40 |
Fuse Options | Single |
Mount Angle | Vertical |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Voltage Selection | Single |
Current Rating (A) | 3 |
Filter Type | Power Entry Module |
Switch Type | None |
Input Voltage Select | Single AC |
Input Type | IEC |
Filtered | Yes |
Type of Connector | IEC 60320-1 C-14 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- POTTER VSR-F WATERFLOW ALARM 6IN FLOW SWITCH (1113006 VSR-F)
- EATON Controller Automatic Transfer Switch (6D32360G03 ATC-300R)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- IDEC SOLENOID LOCKING SAFETY 125V-AC OTHER SWITCH (HS5E-D44L05-G)
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- Corcom Switches