Shop All Specialty Switches
Corcom
PE0S0SM6E=C7102
Mfr # PE0S0SM6E
Zoro # G700985277
Sold in multiples of 6 for $302.70
$302.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With P Series
- Current Rating (A) 6
- Fuse Options Single
- Operating Temperature Range (°C) -10 to 40
- Leakage Current (Max) (250VAC, 50Hz) (µA) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PE0S0SM6E
- Zoro # G700985277
- Country of Origin China
- Category Specialty Switches
Details
For Use With | P Series |
Current Rating (A) | 6 |
Fuse Options | Single |
Operating Temperature Range (°C) | -10 to 40 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Voltage Selection | Single |
Filter Type | Power Entry Module |
Mount Angle | Vertical |
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Mount Style | Mounting Ears (Horizontal) |
Output Type | .187" FASTON |
Type of Connector | IEC 60320-1 C-14 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Accessory Type | Fuse Clip |
Shield Style | Complete Can |
Input Type | IEC |
Switch Type | DPST |
Input Voltage Select | Single AC |
Panel Thickness Range (mm) | .7874 to 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W2V)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- TRANE Swt00601 Switch;Door Interlock, (SWT00601)
- IEC FAN SPEED SWITCH 3A224 (E035-70005906)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- MILLER ELECTRIC Switch Trigger, Fits Miller Electric (196255)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- Corcom Specialty Switches