Shop All Connector Parts
Corcom
Pe0S0Dzxc M0=C7043
Mfr # PE0S0DZXC
Zoro # G705983667
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating (A) 10
- Voltage (Max) (VAC) 250
- Output Type .250" FASTON
- Mount Angle Vertical
- Switch Type DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PE0S0DZXC
- Zoro # G705983667
- Country of Origin Mexico
- Category Connector Parts
Details
Current Rating (A) | 10 |
Voltage (Max) (VAC) | 250 |
Output Type | .250" FASTON |
Mount Angle | Vertical |
Switch Type | DPST |
Voltage Selection | Single |
Type of Connector | IEC 320/C-14 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Fuse Options | Dual |
Panel Thickness Range (mm) | .127 to 1 |
Ground Choke Option | No |
Filter Type | Power Entry Module |
Shield Style | Complete Can |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Input Type | IEC |
Operating Temperature Range (°C) | -10 to 40 |
Filtered | Yes |
Mount Style | Mounting Ears (Horizontal) |
Input Voltage Select | Single AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray (HN2X4LG6)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P (9452-P)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- ANDERSON POWER PRODUCTS PowerMod Socket AWG 12 Au.75 (PM16S12S32)
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- HUBBELL CONN LQTGHT SWVL 90DEG TYP B 3/4 in.TS NM (4733-8)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- ANDERSON POWER PRODUCTS PAN MT RECEP ASSEM (SBSX75APMRECBLK)
- Corcom Connector Parts