Shop All Appliance Parts
Corcom
Pe0S0Dlxc M0=C7031
Mfr # PE0S0DLXC
Zoro # G605995852
Sold in multiples of 2 for $109.10
$109.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 10 A
- Mounting Flange
- Voltage 250V AC
- Temp. Range -10 to 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PE0S0DLXC
- Zoro # G605995852
- Country of Origin Mexico
- Category Appliance Parts
Details
Amps | 10 A |
Mounting | Flange |
Voltage | 250V AC |
Temp. Range | -10 to 40°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEEP RIVER SNACKS Kettle Potato Chip Sweet Maui Onion 2 oz., PK24 (17117)
- BON CHEF Manhattan, Dinner Fork, Mirror Finish, 18/10, 8" , set of 12 (S3005)
- IMPERIAL COOKING EQUIPMENT Upper Door Hanger (28048)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Insulating Liner, White, PK 36 (R2030WHT)
- ALLIANCE PLASTIC Y 1/2 (F422808)
- LG LG ZENMDS47123602 Washing Machine Door Gasket (ZENMDS47123602)
- ALLIANCE KIT DPD-O-DRN 220V CTL 3 CH (F200166402)
- LAMBRO Lambro 219L Dryer Vent Hose, 4 in ID, 50 ft L, Vinyl (219L)
- ALLIANCE COVER SOAP DISPENSER P REPLACE (223/00103/01)
- KOLD-DRAFT Run Capacitor 35 Mfd/370V (518100307)
- ALLIANCE SOLENOID DR-LK 220V 56696-62UW (F300129P)
- Corcom Appliance Parts