Shop All Specialty Switches
Corcom
PE0S0DL6C M0=C7007
Mfr # PE0S0DL6C
Zoro # G900985039
original price:
$56.28
6% off
Sold in multiples of 2 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filtered Yes
- Mount Style Flanged
- Current Rating (A) 6
- Fuse Options Dual
- Output Type .250" FASTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PE0S0DL6C
- Zoro # G900985039
- Country of Origin Mexico
- Category Specialty Switches
Details
Filtered | Yes |
Mount Style | Flanged |
Current Rating (A) | 6 |
Fuse Options | Dual |
Output Type | .250" FASTON |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 2 |
Operating Temperature Range (°C) | -10 to 40 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 5 |
Voltage (Max) (VAC) | 250 |
Type of Connector | IEC 320/C-14 |
Input Type | IEC |
Shield Style | Complete Can |
Panel Thickness Range (mm) | .127 to 1 |
Filter Type | Power Entry Module |
Voltage Selection | Single |
Switch Type | DPST |
Mount Angle | Vertical |
Input Voltage Select | Single AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364FB0)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (E50AM1)
- LEVITON Watertight Locking Plug (28W74)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- CMH INDUSTRIES Qas Andon Call (1663-4CLVA)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- DWYER INSTRUMENTS Current Switch, Solid Core Curr S (SCS-111100-R)
- ENDRESS HAUSER ENDRESS HAUSER FTL51-5KAQ3/0 AGN2CB4E5A+ LIQUIPHANT M 19-253V-AC 19-55V-DC VIBRATING LEVEL SWITCH (FTL51-5KAQ3/0 AGN2CB4E5A+)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (P0202499S-RH-EKIT)
- Corcom Switches