Shop All Specialty Switches
Corcom
PE00XSS60=C1127
Mfr # PE00XSS60
Zoro # G700984775
Sold in multiples of 48 for $1,175.52
$1,175.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (µA) 500
- Fuse Options Single
- Input Type IEC
- Output Type .187" FASTON
- Panel Thickness Range (mm) .127 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PE00XSS60
- Zoro # G700984775
- Country of Origin Mexico
- Category Specialty Switches
Details
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Fuse Options | Single |
Input Type | IEC |
Output Type | .187" FASTON |
Panel Thickness Range (mm) | .127 to 1 |
Filter Type | Power Entry Module |
Operating Temperature Range (°C) | -10 to 40 |
Voltage (Max) (VAC) | 250 |
Shield Style | None |
Type of Connector | IEC 320/C-14 |
Current Rating (A) | 6 |
Input Voltage Select | Dual AC (Series/Parallel) |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Voltage Selection | 2-Voltage |
Switch Type | None |
Mount Style | Flanged |
Filtered | Yes |
Mount Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (1EJC1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 125A, 600V AC, Indicating (LPJ-125SPI)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - White (HS365-S50-WHITE)
- TEMPO COMMUNICATIONS Tone Probe (200B-G)
- ZYXEL COMMUNICATIONS 5 Port GbE PoE Managed Switch, GS12005HP (GS1200-5HP)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- MCDONNELL & MILLER 7B1R Resistor For 7B Switch Now (7B1R)
- AAON SWITCH PRESS LO 60PSI LEFOO (G024550)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- LENNOX 340F ROLLOUT SWITCH (13H04)
- GOODMAN B1392640 Plastic Drain Cover (B1392640)
- Corcom Switches