Shop All Specialty Switches
Corcom
PE00SSS60=C1128
Mfr # PE00SSS60
Zoro # G500984944
Sold in multiples of 48 for $1,240.80
$1,240.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage Select Dual AC (SMPS)
- Voltage Selection 2-Voltage
- Type of Connector IEC 320/C-14
- Output Type .187" FASTON
- Fuse Options Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PE00SSS60
- Zoro # G500984944
- Country of Origin United States
- Category Specialty Switches
Details
Input Voltage Select | Dual AC (SMPS) |
Voltage Selection | 2-Voltage |
Type of Connector | IEC 320/C-14 |
Output Type | .187" FASTON |
Fuse Options | Single |
Filter Type | Power Entry Module |
Shield Style | None |
Input Type | IEC |
Voltage (Max) (VAC) | 250 |
Panel Thickness Range (mm) | .127 to 1 |
Mount Style | Flanged |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Current Rating (A) | 6 |
Switch Type | None |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Filtered | Yes |
Operating Temperature Range (°C) | -10 to 40 |
Mount Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC (100231)
- GOODMAN B1392640 Plastic Drain Cover (B1392640)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- ENDRESS HAUSER ENDRESS HAUSER FTL51-5KAQ3/0 AGN2CB4E5A+ LIQUIPHANT M 19-253V-AC 19-55V-DC VIBRATING LEVEL SWITCH (FTL51-5KAQ3/0 AGN2CB4E5A+)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- LEGRAND 1P 15A 120277VAc, TM870W (TM870W)
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- Corcom Specialty Switches