Shop All Specialty Switches
Corcom
PE000SS30=C1133
Mfr # PE000SS30
Zoro # G100984887
Sold in multiples of 100 for $2,239.00
$2,239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shield Style None
- Panel Thickness Range (mm) .127 to 1
- Output Type .187" FASTON
- Switch Type None
- Mount Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PE000SS30
- Zoro # G100984887
- Country of Origin Mexico
- Category Specialty Switches
Details
Shield Style | None |
Panel Thickness Range (mm) | .127 to 1 |
Output Type | .187" FASTON |
Switch Type | None |
Mount Angle | Vertical |
Input Type | IEC |
Input Voltage Select | Single AC |
Voltage Selection | Single |
Type of Connector | IEC 320/C-14 |
Filter Type | Power Entry Module |
Operating Temperature Range (°C) | -10 to 40 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Mount Style | Mounting Ears (Horizontal) |
Current Rating (A) | 3 |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Filtered | Yes |
Fuse Options | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (000-515CV)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- BULLDOG WINCH Winch IN-OUT Switch 4pin -White Mmtry(IN)-Ctr OFF-Mmtry(OUT) (20261)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- TP-LINK 5 Port Gigabit Switch, TLSG1005D (TL-SG1005D)
- MOELLER 3P 400A AMP 110-120V-AC MOLDED CASE SWITCH (NZM10-400N/B-NA)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- GOODMAN B1370108 Rollout/Spillage (B1370108)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- Corcom Specialty Switches