Shop All Specialty Switches
Corcom
PE000SM3E=C7095
Mfr # PE000SM3E
Zoro # G400984853
Sold in multiples of 2 for $79.70
$79.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With P Series
- Switch Type None
- Operating Temperature Range (°C) -10 to 40
- Voltage (Max) (VAC) 250
- Shield Style Complete Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PE000SM3E
- Zoro # G400984853
- Country of Origin China
- Category Specialty Switches
Details
For Use With | P Series |
Switch Type | None |
Operating Temperature Range (°C) | -10 to 40 |
Voltage (Max) (VAC) | 250 |
Shield Style | Complete Can |
Mount Style | Mounting Ears (Horizontal) |
Input Voltage Select | Single AC |
Accessory Type | Fuse Clip |
Filtered | Yes |
Voltage Selection | Single |
Current Rating (A) | 3 |
Mount Angle | Vertical |
Panel Thickness Range (mm) | .7874 to 2 |
Output Type | .187" FASTON |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Filter Type | Power Entry Module |
Type of Connector | IEC 60320-1 C-14 |
Fuse Options | Single |
Input Type | IEC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 3 Pole, 400V AC, C Curve (5SY63167)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK3 (ITCSN-1100-9"-BLACK-12-3 PC PKS)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW13G5)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- ILB GOLD Replacement For Radio Shack 2N4401 Switching Transistor 10 Pack (2N4401 SWITCHING TRANSISTOR)
- CONTROL CONCEPTS 1/2IN 125/250/480V-AC SPEED SWITCH (AL-8122-5-B)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- ABB SENSE6 MAGNETIC NON-CONTACT SAFETY OTHER SWITCH (2TLA050074R2100)
- PGI INJECTION PUMP SMART OTHER SWITCH (TS-1000)
- PILZ MAGNETIC SAFETY 30V OTHER SWITCH (506400)
- Corcom Specialty Switches