Shop All Specialty Switches
Corcom
PE000DM3E=C7098
Mfr # PE000DM3E
Zoro # G700984768
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With P Series
- Output Type .187" FASTON
- Voltage Selection Single
- Type of Connector IEC 60320-1 C-14
- Switch Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PE000DM3E
- Zoro # G700984768
- Country of Origin China
- Category Specialty Switches
Details
For Use With | P Series |
Output Type | .187" FASTON |
Voltage Selection | Single |
Type of Connector | IEC 60320-1 C-14 |
Switch Type | None |
Current Rating (A) | 3 |
Operating Temperature Range (°C) | -10 to 40 |
Filter Type | Power Entry Module |
Shield Style | Complete Can |
Panel Thickness Range (mm) | .7874 to 2 |
Mount Style | Mounting Ears (Horizontal) |
Mount Angle | Vertical |
Input Type | IEC |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Filtered | Yes |
Fuse Options | Dual |
Input Voltage Select | Single AC |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Voltage (Max) (VAC) | 250 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 2.5 Lbs, 12212' Length, 0.0094" Diameter, Red (32HNS2.5)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- EATON Controller Automatic Transfer Switch (6D32360G03 ATC-300R)
- AAON SWITCH FSTAT 300 EXP 038 MR (P61600)
- CARRIER Hc52Ee208 Motor (HC52EE208)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- KOBOLD Conductive Other Level Switch (NEL-2EAE)
- CLAPPER The Sound Activated Switch (CL840-12)
- Corcom Specialty Switches