Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Solder Terminal, Socket
Mfr # PS0SXDS30
Zoro # G705967087
Sold in multiples of 3 for $93.57
$93.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Max. Temp. 40°C
- Current Rating 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS0SXDS30
- Zoro # G705967087
- Country of Origin Mexico
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Max. Temp. | 40°C |
Current Rating | 3 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC87F0750B)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH430)
- GARDNER BENDER Crimp, Steel, 10 to 18 AWG, PK100 (10-410C)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 (30-1160)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- LEGRAND 1/2In Box Connectors (B81)
- Corcom Wire Connectors