Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Solder Terminal
Mfr # 6EGS1-1
Zoro # G705965175
Sold in multiples of 5 for $69.95
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Current Rating 6 A
- Max. Temp. 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 6EGS1-1
- Zoro # G705965175
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Current Rating | 6 A |
Max. Temp. | 40°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 2.2 kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft (5591)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- KING INNOVATION Lt Blu Underground Connector (10666)
- HILLSDALE TERMINAL 12-10 U/I 1/2 Ring - BZ, PK500 (10233BZ)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- Corcom Wire Connectors