Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Solder Terminal
Mfr # 6EGG1-2
Zoro # G205965248
Sold in multiples of 4 for $72.76
$72.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Max. Temp. 40°C
- Current Rating 6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 6EGG1-2
- Zoro # G205965248
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Max. Temp. | 40°C |
Current Rating | 6 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 8A, 600V AC, Non-Indicating (LP-CC-8)
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 80A, 500V AC, Non-Indicating (A50QS80-4)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- ACE PRODUCTS GROUP 6 in. DMX adapter 5 Pin Male to 3 Pin Female XLR (PXDMX5M)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- GARDNER BENDER Wire Connector, Winged, Twist-On, Red, PK500 (13-2G2)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK10 (123105-010)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- Corcom Wire Connectors