Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Solder Terminal
Mfr # 3EGG1-2
Zoro # G005964274
Sold in multiples of 3 for $80.67
$80.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Current Rating 3 A
- Max. Temp. 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3EGG1-2
- Zoro # G005964274
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Current Rating | 3 A |
Max. Temp. | 40°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT261)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN62)
- ANDERSON POWER PRODUCTS PP120 HSG GREEN (1321G4)
- YARD BUTLER 16 in. Spade Steel Handle (72579)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- KS 22-16 U/I .187 Flag FQC, PK1000 (12188)
- ANDERSON POWER PRODUCTS SB120 HSG/SP RED PBT (6810G3BK)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- Corcom Wire Connectors & Disconnects