Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Solder Terminal
Mfr # 15SRB1-Z
Zoro # G205790444
Sold in multiples of 15 for $89.85
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Current Rating 15 A
- Max. Temp. 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 15SRB1-Z
- Zoro # G205790444
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Current Rating | 15 A |
Max. Temp. | 40°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE3A010H7)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Grn/Red (XALACS2)
- TECHFLEX Deutsch, Connector Kit, 2 Pin (DT02GY)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70594)
- ANDERSON POWER PRODUCTS SB350 HSG GRAY (906-AND)
- GARDNER BENDER CONNECTOR 8PORT BLK 10PK (19-PC8)
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- Corcom Wire Connectors & Disconnects