Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Solder Terminal
Mfr # 15EMC3
Zoro # G505789988
Sold in multiples of 2 for $141.78
$141.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Current Rating 15 A
- Max. Temp. 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 15EMC3
- Zoro # G505789988
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Current Rating | 15 A |
Max. Temp. | 40°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX UNDRGRND TEE 1""IPS (18-401-010)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATDR6-1/4)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P Valox® housing and flange (HBL2625SW)
- GROTE LED Pigtail (66931)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- ANDERSON POWER PRODUCTS SB120 HSG/SP RED PBT (6810G3BK)
- ANDERSON POWER PRODUCTS PP PAK-7-8P HDWE PAK-CABLE (115G3)
- Corcom Wire Connectors & Disconnects