Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Solder Terminal
Mfr # 15ED1
Zoro # G705790135
Sold in multiples of 3 for $83.07
$83.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Max. Temp. 40°C
- Current Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 15ED1
- Zoro # G705790135
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Max. Temp. | 40°C |
Current Rating | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 34 AWG, 8 oz, 4043' Length, 0.0069" Diameter, Natural (34SNSP.5)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (693-SC)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- GARDNER BENDER WireGard 18-10 Ga. Copper Wire Wire Connectors Yellow 200 pk (16-004N)
- GARDNER BENDER Alligator Clip, Fully-Ins, 22-14 Awg, 2" - 2 pk. (14-078)
- ANDERSON POWER PRODUCTS SB50 HSG SPG RED BULK (992G1BK)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK50 (123105-050)
- HARTING Han 4A - Female - Quick Lock, PK 10 (09200042733)
- LEGRAND 1/2In Box Connectors (B81)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 1/4 Long, 25PK (92597A120)
- Corcom Wire Connectors & Disconnects