Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Solder Terminal
Mfr # 10EF1F
Zoro # G405788517
Sold in multiples of 3 for $71.07
$71.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Current Rating 10 A
- Max. Temp. 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10EF1F
- Zoro # G405788517
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Current Rating | 10 A |
Max. Temp. | 40°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- IDEAL Push In Connector, 4 Port, Yellow, PK100 (30-1034)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- HARTING Rectangular Connector Insert, 16 A (09120053101)
- SEACHOICE Brazed Non-Insulated Butt Connectors, 25 Pack (60231)
- TECHFLEX Deutsch, Connector Kit, 2 Pin (DT02GY)
- CORDMATE II Connector Outsd Cdmateii (C58)
- Corcom Wire Connectors & Disconnects