Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Solder Terminal
Mfr # 10EEA1
Zoro # G605788447
Sold in multiples of 10 for $128.90
$128.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Current Rating 10 A
- Max. Temp. 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10EEA1
- Zoro # G605788447
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Current Rating | 10 A |
Max. Temp. | 40°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-600-EC)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- SQUARE D Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115 °C (9070T1000D37)
- ANDERSON POWER PRODUCTS Red Housing, 175A, PK10 (122204-010)
- DRYCONN WATRPRF WIRE CONCTR 2PK (20238)
- HARTING Han B Base Surface Lc 1 Lever (09300061296)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- GARDNER BENDER Butt Splice Connector, 22-18 AWG, PK75 (75-121)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Yellow 100 pk (10-PC4)
- Corcom Wire Connectors & Disconnects