Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Quick Connect Terminal
Mfr # 6CHS1
Zoro # G505965092
Sold in multiples of 2 for $121.50
$121.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Current Rating 6 A
- Max. Temp. 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 6CHS1
- Zoro # G505965092
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Current Rating | 6 A |
Max. Temp. | 40°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 60A, 3 Pole, 240V AC (THQL32060)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- SCHNEIDER ELECTRIC Reversing Contactor Mechanical Interlock (LA9D50978)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- STEELMAN Mini Engine EAR Diagnostic Listen Device (97220)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 20PK (62691)
- GROTE Sentry Pigtail (66900)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- Corcom Wire Connectors