Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Male, Quick Connect Terminal
Mfr # 10CHS1
Zoro # G805788346
Sold in multiples of 2 for $113.30
$113.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Current Rating 10 A
- Max. Temp. 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10CHS1
- Zoro # G805788346
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Current Rating | 10 A |
Max. Temp. | 40°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 420A, 2P, 2AWG-600 MCM, 600V (16375-2)
- NILFISK/ADVANCE SWITCH - ROCKER ON/OFF (1405496510)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- NVENT CADDY Metal Stud Grommet, Snap Into Place (ESG1)
- ANCOR 24-22 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pac (320025)
- IDEAL WIRE CONNECTORS TAN 25PK (773307)
- EATON 60A AC Disconnect (DPU222RGF20WTST)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG BULK (1319G6BK)
- DAVENPORT Rapid Design Circle Template (DA970979)
- SIGMA 49815 0.37 in. Double Snap Lock Connector 90 deg (3529435)
- Corcom Wire Connectors