Shop All Wire Connectors
Corcom
Mains Power Connector, 115/230Vac, Female, Solder Terminal
Mfr # 15EJT1
Zoro # G905789984
Sold in multiples of 5 for $94.45
$94.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Max. Temp. 40°C
- Current Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 15EJT1
- Zoro # G905789984
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Max. Temp. | 40°C |
Current Rating | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Ground Return, .180 Male (66801)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V14)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40F7)
- WIEGMANN Lock, Cylinder, NEMA 1 (WAL12B)
- IDEAL Push In Connector, 4 Port, Yellow, PK100 (30-1034)
- ANDERSON POWER PRODUCTS Gray Housing, 350A (122108-001)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK25 (160285-025)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- IDEAL WIRE CONNECTORS TAN 25PK (773307)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0CB)
- Corcom Wire Connectors & Disconnects