Shop All Wire Connectors
Corcom
MA101 PEM CONNECTOR=F6901
Mfr # MA101
Zoro # G000977071
Sold in multiples of 1200 for $1,788.00
$1,788.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Filtered or Unfiltered Voltage Selection Models
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # MA101
- Zoro # G000977071
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Black |
For Use With | Filtered or Unfiltered Voltage Selection Models |
Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TUB1)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161206LP)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS14)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- SIMPSON STRONG-TIE Framing Angle Zmax A35Z (A35Z)
- KING INNOVATION Connctor Wire Ind/Otd Aqua/Red (62210)
- POLARIS Wire Connector, Insulated, 14 AWG, 6 AWG (IPLG6-4B)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2007)
- Corcom Wire Connectors