Shop All Electrical Parts
Corcom
HFB3=F8360
Mfr # HFB3
Zoro # G700985215
Sold in multiples of 5 for $100.95
$100.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Type Wire Lead
- Filter Type Power Line
- Operating Temperature Range -10 ° - 50 °C
- Voltage (Max) 277 VAC
- Filtered Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # HFB3
- Zoro # G700985215
- Country of Origin China
- Category Electrical Parts
Details
Input Type | Wire Lead |
Filter Type | Power Line |
Operating Temperature Range | -10 ° - 50 °C |
Voltage (Max) | 277 VAC |
Filtered | Yes |
Mount Style | Mounting Holes |
Filter Performance Level | General Purpose |
Current Rating | .5 A |
Output Type | Wire Lead |
Leakage Current (Max) (250VAC, 50Hz) | .21 mA |
Leakage Current (Max) (120VAC, 60Hz) | .12 mA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 42 Spaces, 225A, 120/240V (QO342MQ225RB)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- LEVITON Receptacle (7380-B)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-30P WT (HBL2725)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- D-LINK NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT (DCS-60)
- Corcom Electrical Parts