Shop All Electrical Parts
Corcom
6VS1=F7247 S0
Mfr # 6VS1
Zoro # G000984871
product price: $36.59
/ea
Sold in multiples of 2 for $73.18
$73.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.7
- Input Type .250" FASTON
- Voltage (Max) (VAC) 250
- Current Rating (A) 6
- Mount Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 6VS1
- Zoro # G000984871
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Input Type | .250" FASTON |
Voltage (Max) (VAC) | 250 |
Current Rating (A) | 6 |
Mount Style | Flanged |
Filtered | Yes |
Operating Temperature Range (°C) | -10 ° - 40 |
Filter Type | Power Line |
Output Type | .250" FASTON |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 350A, 600V AC, Non-Indicating (HSJ350)
- SCHNEIDER ELECTRIC Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC (ZB6ZB15B)
- SQUARE D Panelboard Interior, 400 A, 120/240V AC (NQ42L4C)
- QUICKCABLE 400A ANL Fuse (509306-001)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- Corcom Electrical Parts