Shop All Electrical Parts
Corcom
6MV1=F7757 S0
Mfr # 6MV1
Zoro # G600984622
product price: $35.15
/ea
Sold in multiples of 3 for $105.45
$105.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type Power Line
- Operating Temperature Range (°C) -10 ° - 40
- Filtered Yes
- Voltage (Max) (VAC) 250
- Current Rating (A) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 6MV1
- Zoro # G600984622
- Country of Origin China
- Category Electrical Parts
Details
Filter Type | Power Line |
Operating Temperature Range (°C) | -10 ° - 40 |
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Current Rating (A) | 6 |
Input Type | .250" FASTON |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.07 |
Output Type | .250" FASTON |
Mount Style | Flanged |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.13 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- POWER GEAR Cordinate 6 Ft Floor Cord Cover, Black, 43003 (43003)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 16 in W, 9 in D, NEMA 12; 13, Screw On (WC12C16)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- Corcom Electrical Parts