Shop All Electrical Parts
Corcom
6ESB1=F8324
Mfr # 6ESB1
Zoro # G600985353
product price: $29.89
/ea
Sold in multiples of 3 for $89.67
$89.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) .36 mA
- Filter Type Power Line
- Operating Temperature Range -10 ° - 40 °C
- Filtered Yes
- Leakage Current (Max) (120VAC, 60Hz) .22 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 6ESB1
- Zoro # G600985353
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) | .36 mA |
Filter Type | Power Line |
Operating Temperature Range | -10 ° - 40 °C |
Filtered | Yes |
Leakage Current (Max) (120VAC, 60Hz) | .22 mA |
Output Type | .250" FASTON |
Mount Style | Flanged |
Current Rating | 6A |
Voltage (Max) | 250 VAC |
Input Type | .250" FASTON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Entrance End, Ivory, PVC, Ends (810A2)
- SOLA 100-240V-AC 5A AMP 24V-DC AC TO DC POWER SUPPLY (SDN 5-24-100C)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- SQUARE D 1 1/4 X 1/4" Fuse Kit (9070AP2)
- ERICSON REPLC PART GLOBE REPLC GLASS ONLY (2600G)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- ITT CANNON SCREW LOCK ASSY (3229500000)
- INTERNATIONAL RECTIFIER Rectifier Diode (614703)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- Corcom Electrical Parts