Shop All Electrical Parts
Corcom
6EP3=F7174 S0
Mfr # 6EP3
Zoro # G500985286
product price: $55.15
/ea
Sold in multiples of 2 for $110.30
$110.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -10 ° - 40
- Voltage (Max) (VAC) 250
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.21
- Filtered Yes
- Current Rating (A) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 6EP3
- Zoro # G500985286
- Country of Origin China
- Category Electrical Parts
Details
Operating Temperature Range (°C) | -10 ° - 40 |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.21 |
Filtered | Yes |
Current Rating (A) | 6 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.36 |
Output Type | Wire Lead |
Mount Style | Flanged |
Input Type | Wire Lead |
Filter Type | Power Line |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON WIRE 73368 Utility Wire, 1705 ftlb L, 9 Gauge, 100 lb Working Load, Smooth (16016544/15016544)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- ALLEN BRADLEY 3PH 3HP 5000RPM 5.99NM 230V-AC SERVO MOTOR (MPL-A430P-MJ74AA)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- Corcom Electrical Parts