Shop All Electrical Parts
Corcom
6EL4 J0=F7638
Mfr # 6EL4
Zoro # G600985261
product price: $25.85
/ea
Sold in multiples of 4 for $103.40
$103.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -10 ° - 40
- Type of Connector IEC 320/C-14
- Switch Type None
- Voltage (Max) (VAC) 100, 120, 230, 240
- Filtered No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 6EL4
- Zoro # G600985261
- Country of Origin Mexico
- Category Electrical Parts
Details
Operating Temperature Range (°C) | -10 ° - 40 |
Type of Connector | IEC 320/C-14 |
Switch Type | None |
Voltage (Max) (VAC) | 100, 120, 230, 240 |
Filtered | No |
Fuse Options | Single |
Input Type | IEC |
Filter Type | Power Entry Module |
Current Rating (A) | 6 |
Output Type | .110" FASTON |
Mount Angle | Vertical |
Mount Style | Flanged |
Voltage Selection | 4-Voltage |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115AFI)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 100ft (30-VG-0625B-G3)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036R)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- GARLAND Thermocouple, 60" (2200601)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- Corcom Electrical Parts