Shop All Electrical Parts
Corcom
6EHT7M=F7666A S0
Mfr # 6EHT7M
Zoro # G800985108
product price: $53.55
/ea
Sold in multiples of 3 for $160.65
$160.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -10 ° - 40
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.005
- Current Rating (A) 6
- Filtered Yes
- Voltage (Max) (VAC) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 6EHT7M
- Zoro # G800985108
- Country of Origin China
- Category Electrical Parts
Details
Operating Temperature Range (°C) | -10 ° - 40 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.005 |
Current Rating (A) | 6 |
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Input Type | IEC |
Output Type | .250" FASTON |
Mount Style | Flanged |
Filter Type | Power Line |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.002 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- Corcom Electrical Parts