Shop All Electrical Parts
Corcom
6EHQ8M=F7678 S0
Mfr # 6EHQ8M
Zoro # G800985061
Sold in multiples of 12 for $1,090.20
Free Shipping & Returns
$1,090.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating (A) 6
- Filter Type Power Line
- Mount Style Bulkhead
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.002
- Output Type Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 6EHQ8M
- Zoro # G800985061
- Country of Origin Mexico
- Category Electrical Parts
Details
Current Rating (A) | 6 |
Filter Type | Power Line |
Mount Style | Bulkhead |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.002 |
Output Type | Wire Lead |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.005 |
Input Type | IEC |
Operating Temperature Range (°C) | -10 ° - 40 |
Filtered | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT1 1/2""CONDUIT CLAMP (RP1215EG)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 1000 ft Length (18UL1015TPCGRE1000)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- HALEX Wire Holder Porcelain For SE/SEU (60322)
- SQUARE D Module (3112351450)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- SOUTHBEND Hot Surface Igniter (1183200)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- Corcom Electrical Parts