Shop All Connector Parts
Corcom
6Ehg8-2=F8291
Mfr # 6EHG8-2
Zoro # G505981870
Sold in multiples of 3 for $91.35
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Low Profile Yes
- Mount Style Flanged, Mounting Ears (Horizontal)
- Operating Temperature Range -10 to 40 °C
- Voltage (Max) 250 VAC
- Filter Type Power Entry Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 6EHG8-2
- Zoro # G505981870
- Country of Origin China
- Category Connector Parts
Details
Low Profile | Yes |
Mount Style | Flanged, Mounting Ears (Horizontal) |
Operating Temperature Range | -10 to 40 °C |
Voltage (Max) | 250 VAC |
Filter Type | Power Entry Module |
Input Type | IEC |
Shield Style | Complete Shield |
Leakage Current (Max) (250VAC, 50Hz) | 5 µA |
Current Rating | 6A |
Ground Choke Option | No |
Mount Angle | Vertical |
Fuse Options | Dual |
Filtered | Yes |
Switch Type | None |
Output Type | Wire Lead |
Leakage Current (Max) (120VAC, 60Hz) | 2 µA |
Type of Connector | IEC 60320-1 C-14 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Red (306624)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP2K0610BD)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3 (TVS1HWA10X)
- ANDERSON POWER PRODUCTS SB120 CONT SET #2 (6811G1)
- FALK 1020G20 Kit 2In Other Coupling (CPL6COM)
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- DEVILBISS AUTOMOTIVE REFINISHING P-HC-4482 CONNECTOR ASSY (DV240109)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- ALLEN TEL Ratchet Crimping Tool, RJ-11 and RJ-45 (AT680)
- Corcom Connector Parts