Shop All Connector Parts
Corcom
6Ef2F=F7326 S0
Mfr # 6EF2F
Zoro # G005982148
Sold in multiples of 4 for $87.40
$87.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (µA) 360
- Type of Connector IEC 60320-1 C-14
- Filtered Yes
- Current Rating (A) 6
- Leakage Current (Max) (120VAC, 60Hz) (µA) 210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 6EF2F
- Zoro # G005982148
- Country of Origin China
- Category Connector Parts
Details
Leakage Current (Max) (250VAC, 50Hz) (µA) | 360 |
Type of Connector | IEC 60320-1 C-14 |
Filtered | Yes |
Current Rating (A) | 6 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 210 |
Ground Choke Option | No |
Output Orientation | Right Angle |
Mount Angle | Right Angle |
Mount Style | Flanged |
Filter Type | Power Line |
Voltage (Max) (VAC) | 250 |
Output Type | .250" FASTON |
Operating Temperature Range (°C) | -10 to 40 |
Input Type | IEC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- SOUTHWIRE 250' 122 MC WG Cable (68580055)
- EATON Manual Motor Protector, 4A, Rotary, Frame D (XTPE004BCS)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- ANDERSON POWER PRODUCTS PP15/30 RETAINING PIN 1 HIGH (110G16)
- ANDERSON POWER PRODUCTS PP15 #16-20 LOOSE CNT (269G2LPBK)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- SURE-SEAL CON SS SKT INS-SUP GOLD (031-1267-005)
- GILMOUR Dble Male Connectr 3/4" (877054-1002)
- ANDERSON POWER PRODUCTS SB50 DUST COVER RED (134G1)
- Corcom Connector Parts