Shop All Electrical Parts
Corcom
6EDL4CM M0=F7371
Mfr # 6EDL4CM
Zoro # G100984504
Sold in multiples of 2 for $78.30
$78.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Type IEC
- Output Type .110" FASTON
- Current Rating (A) 6
- Switch Type None
- Operating Temperature Range (°C) -10 ° - 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 6EDL4CM
- Zoro # G100984504
- Country of Origin Mexico
- Category Electrical Parts
Details
Input Type | IEC |
Output Type | .110" FASTON |
Current Rating (A) | 6 |
Switch Type | None |
Operating Temperature Range (°C) | -10 ° - 40 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Mount Angle | Vertical |
Mount Style | Snap-In |
Voltage (Max) (VAC) | 100, 120, 230, 240 |
Filtered | Yes |
Fuse Options | Dual |
Voltage Selection | 4-Voltage |
Filter Type | Power Entry Module |
Type of Connector | IEC 320/C-14 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- RACO Electrical Box, 11.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (650)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3000A, 600V AC, Non-Indicating (KLLU3000X)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- ALLEN BRADLEY 3PH 3HP 5000RPM 5.99NM 230V-AC SERVO MOTOR (MPL-A430P-MJ74AA)
- Corcom Electrical Parts