Shop All Electrical Parts
Corcom
6ED8=F7539 S0
Mfr # 6ED8
Zoro # G500985408
product price: $18.99
/ea
Sold in multiples of 5 for $94.95
$94.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (120VAC, 60Hz) 220 µA
- Output Type Wire Lead
- Filter Type Power Line
- Current Rating 6A
- Input Type IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 6ED8
- Zoro # G500985408
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (120VAC, 60Hz) | 220 µA |
Output Type | Wire Lead |
Filter Type | Power Line |
Current Rating | 6A |
Input Type | IEC |
Operating Temperature Range | -10 ° - 40 °C |
Mount Style | Flanged |
Filtered | Yes |
Type of Connector | IEC 60320-1 C-13 |
Leakage Current (Max) (250VAC, 50Hz) | 380 µA |
Voltage (Max) | 250 VAC |
Mount Angle | Right Angle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHW)
- TESTO Saveris 2 - Set For Temperature Monitoring In Refrigerators (0572 2103)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- HALEX Wire Holder Porcelain For SE/SEU (60322)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- Corcom Electrical Parts