Shop All Electrical Parts
Corcom
6ED8C=F7541 S0
Mfr # 6ED8C
Zoro # G900984506
product price: $22.35
/ea
Sold in multiples of 4 for $89.40
$89.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Rating 6A
- Operating Temperature Range -10 ° - 40 °C
- Type of Connector IEC 60320-1 C-13
- Voltage (Max) 250 VAC
- Ground Choke Option Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 6ED8C
- Zoro # G900984506
- Country of Origin China
- Category Electrical Parts
Details
Current Rating | 6A |
Operating Temperature Range | -10 ° - 40 °C |
Type of Connector | IEC 60320-1 C-13 |
Voltage (Max) | 250 VAC |
Ground Choke Option | Yes |
Mount Style | Flanged |
Output Type | Wire Lead |
Mount Angle | Right Angle |
Filtered | Yes |
Leakage Current (Max) (120VAC, 60Hz) | 220 µA |
Input Type | IEC |
Filter Type | Power Line |
Leakage Current (Max) (250VAC, 50Hz) | 380 µA |
Ground Option | Isolated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M7-375-1-342)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15I)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JLLN090)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- CAMCO Rv Pwrgrip Ext Cord50Amp (55194)
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- Corcom Electrical Parts