Shop All Electrical Parts
Corcom
6EC2=F7285 S0
Mfr # 6EC2
Zoro # G100985341
product price: $22.75
/ea
Sold in multiples of 120 for $2,730.00
$2,730.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -10 ° - 40
- Type of Connector IEC 60320-1 C-14
- Output Orientation Right Angle
- Mount Style Flanged
- Voltage (Max) (VAC) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 6EC2
- Zoro # G100985341
- Country of Origin China
- Category Electrical Parts
Details
Operating Temperature Range (°C) | -10 ° - 40 |
Type of Connector | IEC 60320-1 C-14 |
Output Orientation | Right Angle |
Mount Style | Flanged |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 380 |
Mount Angle | Right Angle |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 220 |
Current Rating (A) | 6 |
Filter Type | Power Line |
Input Type | IEC |
Output Type | .250" FASTON |
Filtered | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1F7)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (LC1K1210G7)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 14 ft. (2146)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 1 -Outlet, 150 J Energy, White (PBUSB241S)
- PC-MARINE Epoxy Pc Marine 2Oz (025567)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- Corcom Electrical Parts