Shop All Electrical Parts
Corcom
6EC1=F7284 S0
Mfr # 6EC1
Zoro # G000985243
product price: $27.15
/ea
Sold in multiples of 3 for $81.45
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Orientation Straight
- Mount Angle Right Angle
- Voltage (Max) (VAC) 250
- Leakage Current (Max) (120VAC, 60Hz) (µA) 220
- Type of Connector IEC 60320-1 C-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 6EC1
- Zoro # G000985243
- Country of Origin China
- Category Electrical Parts
Details
Output Orientation | Straight |
Mount Angle | Right Angle |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 220 |
Type of Connector | IEC 60320-1 C-14 |
Filter Type | Power Line |
Filtered | Yes |
Output Type | .250" FASTON |
Input Type | IEC |
Mount Style | Flanged |
Current Rating (A) | 6 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 380 |
Operating Temperature Range (°C) | -10 ° - 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN F Jack to F Jack Coax Coupler F81 2.5GHz (200-058)
- FIVEGEARS SMA Male to SMA Male Adapter Coax Coaxial Connector (FI128414)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W211)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 16.02 in H, 14 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A16148PHC)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- INTERNATIONAL RECTIFIER Rectifier Diode (614703)
- INTERNATIONAL RECTIFIER Rectifier Diode (600502)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- STAR Control Knob (2R-Z3436)
- Corcom Electrical Parts