Shop All Single Straight Blade Receptacles
Corcom
60VK6=F8152
Mfr # 60VK6
Zoro # G701053043
Sold in multiples of 8 for $1,143.92
Free Shipping & Returns
$1,143.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Stud
- Mount Style Flanged
- Output Type Stud
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.7
- Filtered Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 60VK6
- Zoro # G701053043
- Country of Origin China
- Category Single Straight Blade Receptacles
Details
Input Type | Stud |
Mount Style | Flanged |
Output Type | Stud |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Operating Temperature Range (°C) | -10 -40 |
Filter Type | Power Line |
Current Rating(A) | 60 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33)
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- HUBBELL Flanged Inlet, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White (HBL5678C)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DR15WHI)
- FROST KING OUTLET PLATE SEALER 6PK (OS6H)
- LEVITON Tr Receptacle 20A Wht (R52-T5820-0WS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack (HBL5461W)
- Corcom Single Straight Blade Receptacles