Shop All Electrical Parts
Corcom
5VK7=F7141 S0
Mfr # 5VK7
Zoro # G400984860
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -10 ° - 40
- Filtered Yes
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.7
- Input Type IEC
- Current Rating (A) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 5VK7
- Zoro # G400984860
- Country of Origin China
- Category Electrical Parts
Details
Operating Temperature Range (°C) | -10 ° - 40 |
Filtered | Yes |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Input Type | IEC |
Current Rating (A) | 5 |
Filter Type | Power Line |
Output Type | .250" FASTON |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Voltage (Max) (VAC) | 250 |
Mount Style | Bulkhead |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LC2D09BD)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004G)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6-A)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- Corcom Electrical Parts