Shop All Electrical Parts
Corcom
5VK3=F7140 S0
Mfr # 5VK3
Zoro # G600984905
product price: $27.49
/ea
Sold in multiples of 3 for $82.47
$82.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Rating (A) 5
- Operating Temperature Range (°C) -10 ° - 40
- Filtered Yes
- Voltage (Max) (VAC) 250
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 5VK3
- Zoro # G600984905
- Country of Origin China
- Category Electrical Parts
Details
Current Rating (A) | 5 |
Operating Temperature Range (°C) | -10 ° - 40 |
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Mount Style | Flanged |
Filter Type | Power Line |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Output Type | Wire Lead |
Input Type | Wire Lead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Coupling Set Scrw Emt In 1/2In (91221)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, Z Curve (M9F44110)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 225 to 400A Amp Range, 160V DC Volt Rating (5502100)
- ACME Voltage Transformer, 150 VA, 110/115/120V AC, 240/480V AC (TB150N008F0)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- Corcom Electrical Parts