Shop All Electrical Parts
Corcom
5VB3=F7127 S0
Mfr # 5VB3
Zoro # G400985249
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type Power Line
- Input Type Wire Lead
- Operating Temperature Range (°C) -10 ° - 40
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.7
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 5VB3
- Zoro # G400985249
- Country of Origin China
- Category Electrical Parts
Details
Filter Type | Power Line |
Input Type | Wire Lead |
Operating Temperature Range (°C) | -10 ° - 40 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Mount Style | Flanged |
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Current Rating (A) | 5 |
Output Type | Wire Lead |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40CJA)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- Corcom Electrical Parts