Shop All Electrical Parts
Corcom
5ER7=F7187 S0
Mfr # 5ER7
Zoro # G700985062
product price: $28.29
/ea
Sold in multiples of 3 for $84.87
$84.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Type IEC
- Operating Temperature Range (°C) -10 ° - 40
- Voltage (Max) (VAC) 250
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.36
- Mount Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 5ER7
- Zoro # G700985062
- Country of Origin China
- Category Electrical Parts
Details
Input Type | IEC |
Operating Temperature Range (°C) | -10 ° - 40 |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.36 |
Mount Style | Flanged |
Filter Type | Power Line |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.21 |
Current Rating (A) | 5 |
Filtered | Yes |
Output Type | .250" FASTON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing (8536SAO12V02H308S)
- SCHNEIDER ELECTRIC Blank Marking Card, 42 Characters (NSYTRABPV8)
- SEACHOICE Step Down Heat Shrink Butt Connectors, 22-18/16-14 100/Pack, Blue (61431)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- GARLAND Thermocouple, 60" (2200601)
- INTERNATIONAL RECTIFIER Rectifier Diode (614703)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- Corcom Electrical Parts