Shop All Electrical Parts
Corcom
5EK1=F7089 S0
Mfr # 5EK1
Zoro # G600984608
product price: $17.59
/ea
Sold in multiples of 100 for $1,759.00
$1,759.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.21
- Output Type .250" FASTON
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.36
- Voltage (Max) (VAC) 250
- Current Rating (A) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 5EK1
- Zoro # G600984608
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.21 |
Output Type | .250" FASTON |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.36 |
Voltage (Max) (VAC) | 250 |
Current Rating (A) | 5 |
Input Type | .250" FASTON |
Filtered | Yes |
Filter Type | Power Line |
Operating Temperature Range (°C) | -10 ° - 40 |
Mount Style | Flanged |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270CP)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5/14V DC (PSM20A12DAS)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- VULCAN HART Toggle Switch (00-340324-00009)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- Corcom Electrical Parts