Shop All Electrical Parts
Corcom
5EFM1=F8092
Mfr # 5EFM1
Zoro # G600984493
product price: $35.55
/ea
Sold in multiples of 3 for $106.65
$106.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Connector IEC 320/C-14
- Filter Type Power Entry Module
- Leakage Current (Max) (120VAC, 60Hz) (µA) 250
- Mount Style Flanged
- Filtered Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 5EFM1
- Zoro # G600984493
- Country of Origin Mexico
- Category Electrical Parts
Details
Type of Connector | IEC 320/C-14 |
Filter Type | Power Entry Module |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Mount Style | Flanged |
Filtered | Yes |
Input Type | IEC |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Switch Type | None |
Mount Angle | Vertical |
Input Voltage Select | Single AC |
Operating Temperature Range (°C) | -10 ° - 40 |
Voltage Selection | Single |
Output Type | .110" FASTON |
Fuse Options | Dual, Single |
Current Rating (A) | 5 |
Voltage (Max) (VAC) | 120, 240 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- SEA DOG Fuse Holder, 20A Amp Range, 12V DC Volt Rating, Wire Leads, Glass Fuse Type (420500-1)
- MONOPRICE Cat7 Cable, 3 ft.Blue (13658)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- Corcom Electrical Parts