Shop All Specialty Switches
Corcom
4EYP=F7308 S0
Mfr # 4EYP
Zoro # G301009952
Sold in multiples of 3 for $106.17
$106.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Rating 4A
- Leakage Current (Max) (120VAC, 60Hz) .3 mA
- Operating Temperature Range -10 to 40°C
- Filter Type Power Line
- Output Type PCB Pins .065" Diagonal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 4EYP
- Zoro # G301009952
- Country of Origin China
- Category Specialty Switches
Details
Current Rating | 4A |
Leakage Current (Max) (120VAC, 60Hz) | .3 mA |
Operating Temperature Range | -10 to 40°C |
Filter Type | Power Line |
Output Type | PCB Pins .065" Diagonal |
Voltage (Max) | 250 VAC |
Input Type | PCB Pins .065" Diagonal |
Mount Style | Printed Circuit Board |
Filtered | Yes |
Leakage Current (Max) (250VAC, 50Hz) | .5 mA |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AG2)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- ZYXEL COMMUNICATIONS 5 Port GbE PoE Managed Switch, GS12005HP (GS1200-5HP)
- SIEMENS AUXILIARY SWITCH 600V-AC 10A CONTACTOR PARTS AND ACCESSORY (3LD9200-5B)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- FLUID COMPONENTS 115/230V-AC Flow Switch (FLT93F-1B1A203C1A03B12)
- MALEMA 250CCM 120V-AC FLOW SWITCH (M-55-B11-00-001)
- Corcom Switches