Shop All Electrical Parts
Corcom
40VK6=F7864 S0
Mfr # 40VK6
Zoro # G301038044
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filtered Yes
- Current Rating (A) 40
- Voltage (Max) (VAC) 250
- Input Type Stud
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 40VK6
- Zoro # G301038044
- Country of Origin China
- Category Electrical Parts
Details
Filtered | Yes |
Current Rating (A) | 40 |
Voltage (Max) (VAC) | 250 |
Input Type | Stud |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Mount Style | Flanged |
Output Type | Stud |
Filter Type | Power Line |
Operating Temperature Range (°C) | -10 ° - 40 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC WIFI PWER STRIP WITH USB (POWERSTRIP/WIFI)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK3 (SGB-4-EC)
- EATON Cutler-Hammer Thermal Unit, 1.79 to 2.9A, PK3 (H2006B-3)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V53)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- VULCAN HART Toggle Switch (00-340324-00009)
- D-LINK NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT (DCS-60)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- Corcom Electrical Parts