Shop All Electrical Parts
Corcom
3VSK1=F7234 S0
Mfr # 3VSK1
Zoro # G001037781
product price: $31.29
/ea
Sold in multiples of 3 for $93.87
$93.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.7
- Output Type .250" FASTON
- Filtered Yes
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.4
- Operating Temperature Range (°C) -10 ° - 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3VSK1
- Zoro # G001037781
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Output Type | .250" FASTON |
Filtered | Yes |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Operating Temperature Range (°C) | -10 ° - 40 |
Voltage (Max) (VAC) | 250 |
Current Rating (A) | 3 |
Input Type | .250" FASTON |
Mount Style | Flanged |
Filter Type | Power Line |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 40A, 700V AC, Non-Indicating (A70QS40-4)
- MERSEN Fuse, ATQ Series, Time Delay, 20A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ20)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- SCHNEIDER ELECTRIC Square D Homeline Meter Main Breaker, 200 A, 1 ph, 8 -Space, 8 -Tandem Circuit Breaker (RC816F200CH)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- Corcom Electrical Parts