Shop All Electrical Parts
Corcom
3VR3=F7199 S0
Mfr # 3VR3
Zoro # G001037491
product price: $27.99
/ea
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type Power Line
- Mount Style Flanged
- Operating Temperature Range -10 ° - 40 °C
- Voltage (Max) 250 VAC
- Leakage Current (Max) (120VAC, 60Hz) .4 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3VR3
- Zoro # G001037491
- Country of Origin China
- Category Electrical Parts
Details
Filter Type | Power Line |
Mount Style | Flanged |
Operating Temperature Range | -10 ° - 40 °C |
Voltage (Max) | 250 VAC |
Leakage Current (Max) (120VAC, 60Hz) | .4 mA |
Input Type | Wire Lead |
Current Rating | 3A |
Leakage Current (Max) (250VAC, 50Hz) | .7 mA |
Output Type | Wire Lead |
Filtered | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- HALEX Wire Holder Porcelain For SE/SEU (60322)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- Corcom Electrical Parts